Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T6902S Side Split Cow Leather Welding Gloves, 12PK

  • Mfr # 9012L

  • Zoro # G407461623


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Application
General Welding
Palm Material
Leather
Thumb Style
Wing
Glove Size
LADIES
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012L
Zoro #
G407461623
UPC #
662909006097
Country of Origin
China

Dimensions

Glove Size
LADIES

Details

Item
Weld/Heat Gloves
Application
General Welding
Palm Material
Leather
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Liner Material
Cotton Foam
Glove Leather Grade
Regular

Description

Magid's WeldPro T6902S Blue Welders Glove comes complete with a thumb strap for added protection and easier wear Constructed with blue side split leather and sewn with Kevlar, this welder's glove is extremely durable The T6902S has a 1 piece back, a gunn pattern and is finished off with a wing thumb for an easier, more flexible wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.