
TerryMaster Jumbo Standard Weight Terrycloth Gloves, 12PK
Mfr # PT946RJCOT
Zoro # G707467585
product price: $42.39
/pk 12, $3.53/eaKey Features
Color
Natural
Palm Construction
Terry Knitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT946RJCOT
Zoro #
G707467585
UPC #
-
Country of Origin
Philippines
Details
Item
Machine Knit Gloves
Color
Natural
Palm Construction
Terry Knitted
Description
Magid TerryMaster PT946RJCOT gloves are seamless, machine knit gloves designed for hard core protection This jumbo glove features a standard weight 100 cotton machineknitted into sturdy, terrycloth Terrycloth provides the PT946RJCOT with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the PT946RJCOT a similar level of protection to aramid and HPPE fibers and also has a Kevlar reinforced thumb
- •Standard weight terrycloth glove
- •100% cotton
- •Tough ANSI cut level 2 protection
- •Excellent heat and thermal protection
- •Kevlar reinforced thumb
- •Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.