
Textile Gloves, Cotton, Band Top Cuff Natural, L, 12 PK
Mfr # 398KBT
Zoro # G407467182
product price: $57.95
/pk 12, $4.83/eaKey Features
Cuff Style
Band Top
Material
Cotton
Color
Natural
Coating
None; None
Palm Construction
Triple Ply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398KBT
Zoro #
G407467182
UPC #
-
Country of Origin
Philippines
Dimensions
Size
L
Details
Item
Textile Gloves
Cuff Style
Band Top
Material
Cotton
Color
Natural
Coating
None; None
Palm Construction
Triple Ply
Fabric Weight
29 oz.
Description
The standard for metal workers everywhere, the Magid Heater Beater 29 oz hot mill glove keeps out the heat and provides superior comfort and protection This extraheavyweight glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The Heater Beater features a soft nap out design with a knuckle strap and a choice of three quality cuffs including 4 knit wrist, gauntlet or band top cuff, offering added protection and ease of wear
- •Extra-heavyweight 29 oz. glove
- •Thick triple-layer design
- •Choice of 3 quality cuffs including 4" knit wrist, gauntlet or band top cuff
- •Knuckle strap provides added wear
- •Nap out palm for improved grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.