Textile Gloves, Cotton, Band Top Cuff Natural, Men's Jumbo (Fits XL), 12 PK
- Mfr # 597JKBT
- Zoro # G307467169
product price:
$
45.99
/pk of 12, $3.83/ea
Key Features
Size
Men's Jumbo (Fits XL)
Cuff Style
Band Top
Material
Cotton
Color
Natural
Fabric Weight
24 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 597JKBT
- Zoro #
- G307467169
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Size
- Men's Jumbo (Fits XL)
Details
- Item
- Textile Gloves
- Cuff Style
- Band Top
- Material
- Cotton
- Color
- Natural
- Fabric Weight
- 24 oz.
- Coating
- None; None
- Palm Construction
- Triple Ply
Description
Preferred by metal workers everywhere, Magid's Heater Beater series keeps out the heat while providing superior comfort and protection The 597JKBT has a unique triple layer design featuring an outer layer of 100 cotton and inner layers of nonwoven rayon for maximum heat protection and comfort The 597JKBT features a knuckle strap and a 2 band top cuff for protection and comfort
- •Keeps the heat out while providing increased comfort and protection
- •Features a knuckle strap, soft nap out later and pull patch for added protection
- •Double non-woven layers
- •Extra heavy weight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.