Zoro Homepage

Textile Gloves, Cotton, Gauntlet Cuff Green, L, 12 PK

  • Mfr # G399GT

  • Zoro # G307466391


product price: $86.19
/pk 12, $7.18/ea
Free Shipping & Returns

Key Features

Cuff Style
Gauntlet
Material
Cotton
Color
Green
Coating
None; None
Fabric Weight
30 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G399GT
Zoro #
G307466391
UPC #
-
Country of Origin
Philippines

Dimensions

Size
L

Details

Item
Textile Gloves
Cuff Style
Gauntlet
Material
Cotton
Color
Green
Coating
None; None
Fabric Weight
30 oz.
Palm Construction
Triple Ply

Description

The standard for metal workers everywhere, the Magid Heater Beater series is your choice for heavyduty heat gloves The G399GT is a heavyweight hot mill glove that keeps out the heat and provides superior comfort and protection This sturdy glove has a unique triple layer design that features rayon felt between outer and inner layers of cotton for maximum heat protection and comfort The G399GT features a soft nap out palm and back with and a 5 gauntlet cuff for protection of the forearm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.