Textile Gloves, Cotton, Gauntlet Cuff Green, Men's (Fits Large), 12 PK

  • Mfr # 693JKGT

  • Zoro # G807467218


product price:  $54.25
/pk 12, $4.52/ea

Key Features

Size
Men's (Fits Large)
Cuff Style
Gauntlet
Material
Cotton
Lining
Rayon
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693JKGT
Zoro #
G807467218
UPC #
-
Country of Origin
Philippines

Dimensions

Size
Men's (Fits Large)

Details

Item
Textile Gloves
Cuff Style
Gauntlet
Material
Cotton
Lining
Rayon
Color
Green
Palm Construction
Double Ply
Fabric Weight
Heavyweight
Application
General Welding
Coating
None; None
Back Material
One Piece

Description

Magid MultiMaster 693JKGT double palm canvas chore gloves are jumbo sized for ultimate coverage and protection, with a nap out palm thumb and index finger These gloves feature a leather knuckle strap for superior comfort and flexibility A white canvas back finishes off these canvas chore gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.