Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Cotton, Gauntlet Cuff Natural, L, 12 PK

  • Mfr # 398KGT

  • Zoro # G307467275


product price: $63.89
/pk 12, $5.32/ea

Key Features

Cuff Style
Gauntlet
Material
Cotton
Color
Natural
Fabric Weight
29 oz.
Coating
None; None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398KGT
Zoro #
G307467275
UPC #
-
Country of Origin
Philippines

Dimensions

Size
L

Details

Item
Textile Gloves
Cuff Style
Gauntlet
Material
Cotton
Color
Natural
Fabric Weight
29 oz.
Coating
None; None
Palm Construction
Triple Ply

Description

The standard for metal workers everywhere, the Magid Heater Beater 29 oz hot mill glove keeps out the heat and provides superior comfort and protection This extraheavyweight glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The Heater Beater features a soft nap out design with a knuckle strap and a choice of three quality cuffs including 4 knit wrist, gauntlet or band top cuff, offering added protection and ease of wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.