Textile Gloves, Cotton, Gauntlet Cuff Natural, Men's (Fits Large), 12 PK

  • Mfr # 97GT

  • Zoro # G707467004


product price: $46.29
/pk 12, $3.86/ea

Key Features

Size
Men's (Fits Large)
Cuff Style
Gauntlet
Material
Cotton
Color
Natural
Fabric Weight
24 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97GT
Zoro #
G707467004
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Men's (Fits Large)

Details

Item
Textile Gloves
Cuff Style
Gauntlet
Material
Cotton
Color
Natural
Fabric Weight
24 oz.
Coating
None; None
Palm Construction
Cut N Sew
ANSI/ISEA Cut Level
0

Description

The standard for metal workers everywhere, the Magid Heater Beater series is your choice for heavyduty heat gloves These 24 oz Hot Mill gloves keep out the heat and provide superior comfort and protection These sturdy glove have a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort They also feature a soft nap out palm with and a 2 band top cuff or 5 gauntlet cuff for protection past the wrist and easy onoff


  • •Heavy-duty 24 oz. weight
  • •Thick triple-layer design
  • •2" band top cuff or 5" gauntlet cuff for easy on/off
  • •Nap out palm for improved grip, heat protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.