Textile Gloves, Cotton, Gauntlet Cuff Natural, XL, 12 PK

  • Mfr # 198JKGT

  • Zoro # G907466432


product price:  $51.15
/pk 12, $4.26/ea

Key Features

Size
XL
Cuff Style
Gauntlet
Material
Cotton
Color
Natural
Coating
None; None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198JKGT
Zoro #
G907466432
UPC #
-
Country of Origin
Philippines

Dimensions

Size
XL

Details

Item
Textile Gloves
Cuff Style
Gauntlet
Material
Cotton
Color
Natural
Coating
None; None
ANSI/ISEA Cut Level
0
Fabric Weight
Heavyweight
Palm Construction
Cut N Sew

Description

The standard for metal workers everywhere, the Magid Hot Mill series keeps out the heat and provides superior comfort and protection The 198JKBT is a 28 oz Heater Beater and is a clute cut in a natural color with red stripes and feature a triple layer construction for added protection from heat and wear in palm, thumb and index finger, a knuckle strap and a 5 gauntlet cuff


  • •28 oz.
  • •Triple layer construction
  • •5" gauntlet cuff for easy on/off
  • •Knuckle strap means added longevity
  • •Standard weight
  • •Natural color with red stripes
  • •100% cotton
  • •Clute cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.