Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Cut Level 3 1 PR

  • Mfr # GPD267-5

  • Zoro # G608078460


product price: $11.55
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Coverage
Polyurethane
Color
Blue
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD267-5
Zoro #
G608078460
UPC #
-
Country of Origin
China

Details

Item
Textile Gloves
ANSI/ISEA Cut Level
3
Glove Coating Coverage
Polyurethane
Color
Blue
ANSI/ISEA Abrasion Level
5

Description

For jobs that involve handling sharp materials, the GPD267 Hyperon work gloves deliver 360 ANSI Level A3 cut protection, cool comfort, and touchscreen compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.