Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Green, 12 PK

  • Mfr # 796KW

  • Zoro # G007467193


product price: $35.15
/pk 12, $2.93/ea

Key Features

Color
Green
Coating Coverage
None
Glove Style
Hand Specific
Palm Construction
Cut N Sew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796KW
Zoro #
G007467193
UPC #
-
Country of Origin
Bangladesh

Details

Item
Textile Gloves
Color
Green
Coating Coverage
None
Glove Style
Hand Specific
Palm Construction
Cut N Sew

Description

Magid MultiMaster 18 oz Green Double Palm Canvas Gloves are 95 cotton and 5polyester They feature a clute pattern with two layers of 80 cotton and 20 polyester fabric in vital wear areas such as the palm, thumb and the back of the index finger This 18 oz canvas glove provides a perfect balance of costsavings and performance, also featuring a full comfort nonwoven liner for extra comfort and insulation These gloves are bright green with a knit wrist cuff, making for higher visibility while on the job, as well as easier compliance checks Its napin fabric gives this glove added durability, and its knit wrist provides added fit and comfort


  • •Double-palm canvas glove
  • •18 oz. thickness
  • •Bright green color means high visibility
  • •Comfort liner for added insulation
  • •100% cotton nap-in cord fabric palm and back for added durability
  • •Clute cut
  • •Knit wrist
  • •Non-woven liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.