
Textile Gloves, Laminated Cut and Sew, White, XL, 12 PK
Mfr # 7505XL
Zoro # G207467092
product price: $24.79
/pk 12, $2.07/eaKey Features
Glove Size
XL
Color
White
Glove Coating Coverage
Laminated Cut and Sew
Length
9.5in
Palm Construction
Cut N Sew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505XL
Zoro #
G207467092
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
XL
Length
9.5in
Details
Item
Textile Gloves
Color
White
Glove Coating Coverage
Laminated Cut and Sew
Palm Construction
Cut N Sew
Description
The Magid 75027505 is a vinyl coated glove offering great value, combining superior flexibility and abrasion resistance with the grip of a vinyl finish, all at an affordable price This glove features a vinyl coating on the palm, index finger, and thumb, with a nylon back for comfort, breathability, and economy The solidgripping Magid 75027505 is a great allpurpose glove, a step above standard machine knit gloves in both grip and longevity
- •Vinyl-coated glove
- •Coating provides excellent grip
- •Comfortable, economical white nylon back
- •Superior flexibility
- •Improved grip and longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.