Zoro Homepage

Textile Gloves, Medium Weight/Standard, White, , 12 PK

  • Mfr # 681H

  • Zoro # G307467589


product price: $15.49
/pk 12, $1.29/ea

Key Features

Color
White
Fabric Weight
Medium Weight/Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681H
Zoro #
G307467589
UPC #
-
Country of Origin
Philippines

Details

Item
Textile Gloves
Color
White
Fabric Weight
Medium Weight/Standard

Description

Magid TouchMaster 681H Lisle Inspection Gloves are constructed of cool and breathable 100 cotton Made from a cut and sewn pattern with a hemmed edge, these lightweight gloves utilize an interlock style that is stretchy and form fitting to deliver a comfortable fit TouchMaster 681H Gloves can be worn alone to protect delicate products from smudges, finger prints and skin oils, or they can be used as liners under another pair of gloves to absorb moisture and enhance worker comfort These lightweight cotton work gloves are the ideal solution for assembly and inspection in the electronics industry or any industry where a lisle glove is utilized and product protection is paramount


  • •100% cotton
  • •Lightweight
  • •Cool and breathable
  • •Cut and sewn
  • •Interlock style
  • •Form fitting
  • •Bleached white color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.