Zoro Homepage

Textile Gloves, Natural, 12 PK

  • Mfr # 92CN

  • Zoro # G407467557


product price: $17.55
/pk 12, $1.46/ea

Key Features

Color
Natural
Glove Style
Hand Specific
Palm Construction
Cut N Sew
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92CN
Zoro #
G407467557
UPC #
-
Country of Origin
Pakistan

Details

Item
Textile Gloves
Color
Natural
Glove Style
Hand Specific
Palm Construction
Cut N Sew
Coating Coverage
None

Description

The Magid JerseyMaster 92N92CN jersey glove is a clute pattern generalpurpose glove that stretches to provide an excellent fit Manufactured from soft, 9 oz cottonrayon blend jersey material, this glove features a natural white color and a knit wrist cuff for a more secure and comfortable fit This lowcost, highquality jersey glove suits a variety of workplace applications with comfort and dexterity


  • •9 oz cotton/rayon blend jersey material
  • •Natural white color
  • •Soft knit wrist cuff
  • •Comfortable clute-cut pattern
  • •Straight thumb for improved fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.