
Textile Gloves, Natural, 12 PK
Mfr # 94GNO
Zoro # G907467392
product price: $37.15
/pk 12, $3.10/eaKey Features
Color
Natural
Glove Style
Hand Specific
Coating Coverage
None
Palm Construction
Double Ply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94GNO
Zoro #
G907467392
UPC #
-
Country of Origin
Philippines
Details
Item
Textile Gloves
Color
Natural
Glove Style
Hand Specific
Coating Coverage
None
Palm Construction
Double Ply
Description
The Magid MultiMaster 94GNO features a clute pattern with two layers of 100 cotton fabric in vital wear areas such as the palm, thumb and the back of the index finger This 18 oz glove provides a perfect balance of costsavings and performance, also featuring a 4 gauntlet cuff for protection well past the wrist The napout fabric gives this glove added grip and heat protection, making the 94GNO a great, economical choice for general purpose hand protection
- •Double-palm canvas glove
- •18 oz. 100% cotton fabric
- •Easy-fitting clute-cut pattern
- •Nap-out fabric for added grip, heat protection
- •4" gauntlet cuff for protection well past the wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.