Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Natural, 12 PK

  • Mfr # T40P

  • Zoro # G407467434


product price: $23.59
/pk 12, $1.97/ea

Key Features

Color
Natural
Glove Style
Hand Specific
Palm Construction
Cut N Sew
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40P
Zoro #
G407467434
UPC #
-
Country of Origin
Pakistan

Details

Item
Textile Gloves
Color
Natural
Glove Style
Hand Specific
Palm Construction
Cut N Sew
Coating Coverage
None

Description

The Magid MultiMaster T40P combines the toughness and quality of a Magid canvas glove with the added grip and durability of a plastic dot coating Made of a 100 cotton construction with a knit wrist cuff, the T40P features fluorescent plastic dots over the palm, as well as the entire thumb and index finger for high visibility while on the job and easy compliance checks The T40P comes with a white cotton knit wrist cuff for added comfort, and its clute cut pattern makes for a natural fit


  • •100% cotton canvas fabric
  • •Flourescent orange plastic dots on palm, index, and thumb
  • •Soft knit wrist cuff
  • •Comfortable clute-cut pattern
  • •10 oz.
  • •Wing thumb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.