
Textile Gloves, Natural, 12 PK
Mfr # T83-J
Zoro # G707467493
product price: $17.35
/pk 12, $1.45/eaKey Features
Color
Natural
Glove Style
Hand Specific
Palm Construction
Cut N Sew
Coating Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T83-J
Zoro #
G707467493
UPC #
-
Country of Origin
Pakistan
Details
Item
Textile Gloves
Color
Natural
Glove Style
Hand Specific
Palm Construction
Cut N Sew
Coating Coverage
None
Description
The Magid MultiMaster T83T83C Canvas Gloves provide quality hand protection at an affordable price The 8 oz, heavyknit style of 100 cotton fabric makes for a cool and comfortable glove, and reduces nuisance hand injuries caused by snags and abrasions The clutecut pattern also features a knit wrist cuff to prevent unraveling and provide additional comfort
- •8 oz 100% cotton canvas fabric
- •Soft knit wrist cuff
- •Comfortable clute-cut pattern
- •Wing thumb for added comfort
- •Resists minor cuts and abrasions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.