Zoro Homepage

Textile Gloves, Natural, 12 PK

  • Mfr # T83

  • Zoro # G007467445


product price: $16.75
/pk 12, $1.40/ea

Key Features

Color
Natural
Coating Coverage
None
Glove Style
Hand Specific
Palm Construction
Cut N Sew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T83
Zoro #
G007467445
UPC #
-
Country of Origin
Pakistan

Details

Item
Textile Gloves
Color
Natural
Coating Coverage
None
Glove Style
Hand Specific
Palm Construction
Cut N Sew

Description

The Magid MultiMaster T83T83C Canvas Gloves provide quality hand protection at an affordable price The 8 oz, heavyknit style of 100 cotton fabric makes for a cool and comfortable glove, and reduces nuisance hand injuries caused by snags and abrasions The clutecut pattern also features a knit wrist cuff to prevent unraveling and provide additional comfort


  • •8 oz 100% cotton canvas fabric
  • •Soft knit wrist cuff
  • •Comfortable clute-cut pattern
  • •Wing thumb for added comfort
  • •Resists minor cuts and abrasions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.