Zoro Homepage

Textile Gloves, Natural, 12 PK

  • Mfr # T936CP

  • Zoro # G207467283


product price: $15.15
/pk 12, $1.26/ea

Key Features

Color
Natural
Length
8.5in
Grip Pattern
Dotted
Coating Coverage
PVC
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T936CP
Zoro #
G207467283
UPC #
-
Country of Origin
China

Dimensions

Length
8.5in

Details

Item
Textile Gloves
Color
Natural
Grip Pattern
Dotted
Coating Coverage
PVC
Palm Construction
Machine Knit
Glove Style
Hand Specific

Description

Great for general purpose utility projects, the T936CP is a heavyweight cotton string machine knit glove with plastic dots on a single side The plastic dots provide enhanced grip, even in wet and oily conditions, and add toughness to the glove, extending its usable life Form fitting for greater comfort, the T396CP features seamless construction with a colorcoded overcast edge to prevent unraveling in the wash The T936CP is a quality, costeffective solution to your general purpose hand protection needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.