Zoro Homepage

Textile Gloves, Natural, L, 12 PK

  • Mfr # T10DG

  • Zoro # G007467216


product price: $30.19
/pk 12, $2.52/ea

Key Features

Glove Size
L
Color
Natural
Palm Construction
Cut N Sew
Coating Coverage
None
Glove Style
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10DG
Zoro #
G007467216
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
L

Details

Item
Textile Gloves
Color
Natural
Palm Construction
Cut N Sew
Coating Coverage
None
Glove Style
Hand Specific

Description

Magid MultiMaster Clute Pattern Canvas Work Gloves provide a cool and comfortable fit The MultiMaster T10JBT is constructed from a cotton and ramie blend and feature a band top cuff while the T10DG, T10SG and T10JDG are constructed from 100 cotton and feature a 4 12 gauntlet cuff The gloves are 10 oz, natural white color and contain a straight thumb


  • •Natural white color
  • •100% cotton and cotton/ramie constructions provide cool and comfortable fit
  • •Straight thumb for reliable fit
  • •10 oz.
  • •Clute pattern
  • •Soft cuff and heavy washable cuff styles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.