
Textile Gloves, Natural, L, 12 PK
Mfr # T10SG
Zoro # G407467335
product price: $26.39
/pk 12, $2.20/eaKey Features
Glove Size
L
Color
Natural
Glove Style
Hand Specific
Coating Coverage
None
Palm Construction
Cut N Sew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10SG
Zoro #
G407467335
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
L
Details
Item
Textile Gloves
Color
Natural
Glove Style
Hand Specific
Coating Coverage
None
Palm Construction
Cut N Sew
Description
Magid MultiMaster Clute Pattern Canvas Work Gloves provide a cool and comfortable fit The MultiMaster T10JBT is constructed from a cotton and ramie blend and feature a band top cuff while the T10DG, T10SG and T10JDG are constructed from 100 cotton and feature a 4 12 gauntlet cuff The gloves are 10 oz, natural white color and contain a straight thumb
- •Natural white color
- •100% cotton and cotton/ramie constructions provide cool and comfortable fit
- •Straight thumb for reliable fit
- •10 oz.
- •Clute pattern
- •Soft cuff and heavy washable cuff styles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.