Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Natural, L, 12 PK

  • Mfr # T132

  • Zoro # G707467257


product price: $9.99
/pk 12, $0.83/ea

Key Features

Glove Size
L
Color
Natural
Length
10in
Glove Style
Ambidextrous
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T132
Zoro #
G707467257
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Length
10in

Details

Item
Textile Gloves
Color
Natural
Glove Style
Ambidextrous
Palm Construction
Machine Knit
Grip Pattern
Tiger Paw
Coating Coverage
None

Description

The Magid KnitMaster T132T132C Machine Knit Lightweight gloves provide an economical alternative to standard weight canvas and jersey gloves These longlasting inspection gloves feature an overedge for a tight fit and to prevent unraveling when the glove is washed Dextrous and and comfortable, seamless, cottonpolyester blend, they are perfect jersey gloves for general maintenance, packaging, inspection, material handling, assembly, shipping, and receiving

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.