
Textile Gloves, Natural, L, 12 PK
Mfr # T2703
Zoro # G507467617
product price: $17.25
/pk 12, $1.44/eaKey Features
Glove Size
L
Color
Natural
Coating Coverage
None
Palm Construction
Cut N Sew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2703
Zoro #
G507467617
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Textile Gloves
Color
Natural
Coating Coverage
None
Palm Construction
Cut N Sew
Description
The Magid JerseyMaster T2703T2703LT2703J reversible gloves are a great generalpurpose glove that stretches to provide an excellent fit Manufactured from soft cottonrayon blend jersey material, these soft gloves provide excellent generalpurpose hand protection This glove is reversible for longer wear, and features a knit wrist cuff for a more secure and comfortable fit These lowcost, highquality jersey gloves suit a variety of workplace applications with comfort and dexterity
- •7 oz. cotton/rayon blend jersey glove
- •Natural white color
- •Soft knit wrist cuff
- •Comfortable two-piece pattern
- •Reversible for longer wear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.