Zoro Homepage

Textile Gloves, Natural, L, 12 PK

  • Mfr # T2705

  • Zoro # G207467610


product price: $19.15
/pk 12, $1.60/ea

Key Features

Glove Size
L
Color
Natural
Glove Style
Ambidextrous
Palm Construction
Cut N Sew
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2705
Zoro #
G207467610
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Textile Gloves
Color
Natural
Glove Style
Ambidextrous
Palm Construction
Cut N Sew
Coating Coverage
None

Description

The Magid JerseyMaster T2705T2705L 9 oz Natural White Jersey Glove is a great generalpurpose glove that stretches to provide an excellent fit Manufactured from soft cottonrayon blend jersey material, this glove provides excellent generalpurpose hand protection This glove is reversible for longer wear, and features a knit wrist cuff for a more secure and comfortable fit This lowcost, highquality jersey glove suits a variety of workplace applications with comfort and dexterity


  • •9 oz. cotton/rayon blend jersey glove
  • •Natural white color
  • •Soft knit wrist cuff
  • •Comfortable two-piece pattern
  • •Reversible for longer wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.