Zoro Homepage

Textile Gloves, Natural, Men's (Fits Large) 12 PK

  • Mfr # 1591PR

  • Zoro # G007467506


product price: $68.09
/pk 12, $5.67/ea

Key Features

Glove Size
Men's (Fits Large)
Color
Natural
Leather Palm Type
Hand Specific
Palm Construction
Cut N Sew
Size
Men's (Fits Large)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591PR
Zoro #
G007467506
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Men's (Fits Large)
Size
Men's (Fits Large)

Details

Item
Textile Gloves
Color
Natural
Leather Palm Type
Hand Specific
Palm Construction
Cut N Sew

Description

Magid's MultiMaster 1591PR Heavy Duty Blue Nitrile Palm Coated Gloves offer superior resistance to abrasions and snags These standard weight gloves offer fantastic grip, even in wet and oily conditions Heavier duty gloves are good for handling fabricated materials, such as concrete, brick and drywall They feature a safety cuff, rough finish and are not liquid proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.