
Textile Gloves, Natural, XL, 12 PK
Mfr # T103J
Zoro # G607467098
product price: $17.45
/pk 12, $1.45/eaKey Features
Glove Size
XL
Color
Natural
Coating Coverage
None
Palm Construction
Cut N Sew
Glove Style
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T103J
Zoro #
G607467098
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
XL
Details
Item
Textile Gloves
Color
Natural
Coating Coverage
None
Palm Construction
Cut N Sew
Glove Style
Hand Specific
Description
A traditional generalpurpose glove, Magid's MultiMaster T103T103C canvas work gloves offer great costsavingsThe10 oz 100 cotton natural color canvas work gloves provide a cool and comfortable glove designed to reduce nuisance hand injuries caused by snags and abrasions These gloves also feature a clute cut, wing thumb a knit wrist cuff to prevent unraveling and provide additional comfort
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.