Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Natural, XL, 12 PK

  • Mfr # T2703J

  • Zoro # G007466516


product price: $18.35
/pk 12, $1.53/ea

Key Features

Glove Size
XL
Color
Natural
Coating Coverage
None
Palm Construction
Cut N Sew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2703J
Zoro #
G007466516
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Textile Gloves
Color
Natural
Coating Coverage
None
Palm Construction
Cut N Sew

Description

The Magid JerseyMaster T2703T2703LT2703J reversible gloves are a great generalpurpose glove that stretches to provide an excellent fit Manufactured from soft cottonrayon blend jersey material, these soft gloves provide excellent generalpurpose hand protection This glove is reversible for longer wear, and features a knit wrist cuff for a more secure and comfortable fit These lowcost, highquality jersey gloves suit a variety of workplace applications with comfort and dexterity


  • •7 oz. cotton/rayon blend jersey glove
  • •Natural white color
  • •Soft knit wrist cuff
  • •Comfortable two-piece pattern
  • •Reversible for longer wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.