Textile Gloves, Palm Coat, Natural, Men's (Fits Large) 12 PK

  • Mfr # 1570P

  • Zoro # G207466385


product price: $39.89
/pk 12, $3.32/ea

Key Features

Glove Size
Men's (Fits Large)
Color
Natural
Glove Coating Coverage
Palm Coat
Leather Palm Type
Hand Specific
Palm Construction
Cut N Sew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1570P
Zoro #
G207466385
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Men's (Fits Large)
Size
Men's (Fits Large)

Details

Item
Textile Gloves
Color
Natural
Glove Coating Coverage
Palm Coat
Leather Palm Type
Hand Specific
Palm Construction
Cut N Sew

Description

Magid's MultiMaster 1570 features superior grip and protection due to its premium nitrile palm coating While not meant to provide a watertight seal, the smoothfinish nitrile coating offers fantastic grip, even in wet and oily conditions More than that, it provides toughness, improving the cut and abrasion resistance of the glove This heavy duty coating is attached to a similarly rugged jersey lining Rounding out the package is a knit wrist cuff that provides a snug fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.