
Textile Gloves, Polyester/Cotton Blend, Natural, Men's (Fits Large), 12 PK
Mfr # 94K-NO
Zoro # G807467416
product price: $35.69
/pk 12, $2.97/eaKey Features
Size
Men's (Fits Large)
Material
Polyester/Cotton Blend
Color
Natural
Coating Coverage
None
Cuff
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94K-NO
Zoro #
G807467416
UPC #
-
Country of Origin
Philippines
Dimensions
Size
Men's (Fits Large)
Details
Item
Textile Gloves
Material
Polyester/Cotton Blend
Color
Natural
Coating Coverage
None
Cuff
Knit Wrist
Palm Construction
Double Ply
Glove Style
Hand Specific
Description
The Magid MultiMaster 94KNO features a clute pattern with two layers of 100 cotton fabric in vital wear areas such as the palm, thumb and the back of the index finger This standardweight, 18 oz glove provides a perfect balance of costsavings and performance, also featuring a comfort liner for extra comfort and insulation The napout fabric on the palm gives this glove added grip and heat protection, and its knit wrist provides added fit and comfort
- •Double-palm canvas glove
- •18 oz, standard-weight thickness
- •Comfort liner for added insulation
- •Nap-out palm adds heat resistance
- •Clute cut, knit wrist ensure best fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.