
Textile Gloves, Yellow, 12 PK
Mfr # 646JSG2
Zoro # G407467007
product price: $35.89
/pk 12, $2.99/eaKey Features
Color
Yellow
Palm Construction
Double Ply
Coating Coverage
None
Glove Style
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646JSG2
Zoro #
G407467007
UPC #
-
Country of Origin
Philippines
Details
Item
Textile Gloves
Color
Yellow
Palm Construction
Double Ply
Coating Coverage
None
Glove Style
Hand Specific
Description
The Magid MultiMaster 64JSG2 features a clute pattern with two layers of 100 cotton fabric on the palm, making it perfect for jobs requiring good thermal protection and durability This 18 oz glove features an easyfitting clute cut pattern and a 6 12 soft canvas gauntlet cuff for comfortable protection down to the forearm The napout fabric gives this glove fantastic heat protection and grip, making the 64JSG2 an economical choice for general purpose hand protection
- •Double layer fabric on palm
- •18 oz. 100% cotton fabric
- •Easy-fitting clute-cut pattern
- •Nap-out fabric for added heat protection, grip
- •6 1/2" soft canvas gauntlet cuff for comfortable forearm protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.