Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile Gloves, Yellow, 12 PK

  • Mfr # 795KW

  • Zoro # G307467152


product price: $37.19
/pk 12, $3.10/ea

Key Features

Color
Yellow
Palm Construction
Cut N Sew
Glove Style
Hand Specific
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795KW
Zoro #
G307467152
UPC #
-
Country of Origin
Bangladesh

Details

Item
Textile Gloves
Color
Yellow
Palm Construction
Cut N Sew
Glove Style
Hand Specific
Coating Coverage
None

Description

The Magid MultiMaster 795KW and 795JKW feature a clute pattern with two layers of 100 cotton fabric in vital wear areas such as the palm, thumb and the back of the index finger These 18 oz canvas gloves provide a perfect balance of costsavings and performance, also featuring a full comfort liner for extra comfort and insulation They are bright orange, making for higher visibility while on the job, as well as easier compliance checks The napin fabric gives these gloves added durability, and their knit wrist provides added fit and comfort


  • •Double-palm canvas gloves
  • •18 oz. thickness
  • •Bright orange color means high visibility
  • •Comfort liner for added insulation
  • •Nap-in fabric for added durability
  • •Clute cut, knit wrist ensure best fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.