Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Ear Plugs, 100 PK

  • Mfr # IHP400RSC

  • Zoro # G007465717


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Earplug Material
Thermoplastic
Ear Muff Style
Corded
Standards
ANSI S.3.19-1974
Cord Material - Hearing Protection
Nylon
Cord Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHP400RSC
Zoro #
G007465717
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ear Plugs
Earplug Material
Thermoplastic
Ear Muff Style
Corded
Standards
ANSI S.3.19-1974
Cord Material - Hearing Protection
Nylon
Cord Color
Orange
Material
Thermoplastic

Description

The Magid E2 smallsized reusable earplugs are made from TPR material with a fixed stem and nylon removable chord to deliver today's workers the comfort, fit, attenuation and convenience they demand at industryleading pricing These orange earplugs feature a quadruple flange design that creates a multisurface seal and delivers high NRR 27dB protection A nylon removable cord conveniently keeps earplugs in place and prevents loss, and they are washable with soap and water for repeated use to extend the product lifecycle and value These E2 Reusable Earplugs are ideal for applications such as assemblymanufacturing, construction, automotive and more 100 pairs per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.