Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Gunn DoublePalm Split Leather Glove with Gauntlet Cuff and Inside Elastic, 12PK

  • Mfr # TG255IEDP

  • Zoro # G807461551


product price: $85.19
/pk 12, $7.10/ea
Free Shipping & Returns

Key Features

Glove Size
Large
Thumb Style
Wing
Glove Hand Style
Double Leather Palm
Cuff Material
Rubberized
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG255IEDP
Zoro #
G807461551
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Thumb Style
Wing
Glove Hand Style
Double Leather Palm
Cuff Material
Rubberized
Grip Pattern
Gunn Cut

Description

Magid's Top Gunn TG255IEDP cow split leather palm working gloves have a double layer of leather over the palm, thumb and index finger areas for reduced wear and tear and added grip These sturdy tough gloves feature a wing thumb, knuckle strap, and inside elastic for comfort, fit and easy use The TG255IEDP is recommended for rugged jobs that require extra protection for the back of the wearer's hand and fingers This durable style also features a gauntlet cuff that extends protection beyond the wrists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.