TREX Arctic Series Thermal Impact GloveCut Level A5, PR

  • Mfr # TRX546W-XXL

  • Zoro # G308108528


product price: $31.95
/pr

Key Features

Palm Material
HppeHPPE
Color
Salt & Pepper
Style
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX546W-XXL
Zoro #
G308108528
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Cold Weather Gloves
Palm Material
HppeHPPE
Color
Salt & Pepper
Style
Machine Knit

Description

For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series TRX546W Thermal Impact Gloves deliver flexibility, impact protection and ANSI level A5 cut resistance with a thermal lining that defends against cold temperatures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.