Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Magid Cold Weather Gloves, Elastic Winter Gauntlet Cuff, Blue, M TRX614W-M

Cold Weather Gloves, Elastic Winter Gauntlet Cuff, Blue, M (Discontinued)

  • Mfr # TRX614W-M
  • Zoro # G507463633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX614W-M
Zoro #
G507463633
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
M

Details

Item
Cold Weather Gloves
Color
Blue
Cuff Style
Elastic Winter Gauntlet
Hand
Pair
Coating Finish
Leather
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
5
Grip Pattern
Anti-Slip
Material
Polyester

Description

For subzero jobs that require warmth, impact and cut protection, the TRX614W Winter Extreme Impact Glove features thermal and waterproof protection to keep hands functioning at full capacity and a tough antislip palm for excellent grip in wet, dry and oily conditionsx000D


  • •Insulcore Extreme Thermal Lining delivers ultimate protection against cold temperatures
  • •Aquagard Waterproof Membrane is guaranteed to keep hands dry
  • •M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
  • •Dual-layer genuine goatskin leather palm with gritty anti-slip patches for enhanced grip in oily conditions
  • •Touchscreen compatible
  • •Pre-curved fingers for all day comfort without fatigue
  • •Shirred gauntlet cuff with I.D. pull tab for easy on and off
  • •ANSI Level A2 Cut Resistance, ANSI Level 5 Abrasion Resistance, ANSI Level 4 Puncture Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.