Shop MAGID
See all product information
Create Account
TREX Flex Series TRX500 HiViz Impact Gloves, XXXL, PR
- Mfr # TRX500-XXXL
- Zoro # G807467058
product price:Â
$
21.99
/pr
Key Features
Color
Hi-Viz Yellow
ANSI/ISEA Cut Level
A1
Cuff
Knit Wrist
Glove Back Material
Sandy Nitrile
ANSI/ISEA Puncture Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRX500-XXXL
- Zoro #
- G807467058
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 3XL
Details
- Item
- Coated Gloves
- Color
- Hi-Viz Yellow
- ANSI/ISEA Cut Level
- A1
- Cuff
- Knit Wrist
- Glove Back Material
- Sandy Nitrile
- ANSI/ISEA Puncture Level
- 3
Description
Magid TREX Flex Series TRX500 Impact Work Gloves feature padded palms and flexible Thermo Plastic Rubber TRP along the back of the hands and fingers to create a shield against impacts These 100 polyester seamless machine knit gloves conform to hands providing unmatched comfort and dexterity compared to cut and sewn mechanic's styles An exclusive NitriX Grip Technology sandy nitrile coating delivers rocksolid grip in wet, dry and oily conditions, while a reinforced PVC thumb crotch strengthens a critical wear point Rated ANSI Cut Level A1, ANSI Abrasion Level 3 and ANSI Puncture Level 3, TREX TRX500 gloves are well suited for most environments with impact hazards Sporting an aggressive color and an equally aggressive price, there is no doubt the era of the TREX has returnedx000D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.