Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6, PR

  • Mfr # TRX685-S

  • Zoro # G708108524


product price: $36.65
/pr

Key Features

Palm Material
AerodexHPPE
Color
Blue
Style
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX685-S
Zoro #
G708108524
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut Resistant Gloves
Palm Material
AerodexHPPE
Color
Blue
Style
Machine Knit

Description

AeroDex is a oneofakind innovative shell technology that delivers unbelievably lightweight cut protection and is now available on an impactresistant glove The TRX685 is perfect for workers who need cut and impact protection and still want a comfortable, flexible glove with good dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.