TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove

  • Mfr # TRX800M

  • Zoro # G807467522


product price:  $17.79
/pr

Key Features

Color
Taupe
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
3
Cuff
Slip On Cuff
Hand
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX800M
Zoro #
G807467522
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
Color
Taupe
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
3
Cuff
Slip On Cuff
Hand
Pair
Glove Back Material
No Coating

Description

For jobs that require durable impact protection, the Magid TREX Rebel Series TREX TRX800 Goatskin Driver Style Impact Glove features a goatskin leather shell cut and sewn to deliver affordable comfort and fit, superior abrasion resistance and longlasting durabilityx000D


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Gunn cut pattern increases comfort and dexterity
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
  • •Shirred elastic on back improves fit
  • •ANSI Level 1 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.