TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove

  • Mfr # TRX800XL

  • Zoro # G207467573


product price:  $17.79
/pr

Key Features

Color
Taupe
ANSI/ISEA Cut Level
A1
Cuff
Slip On Cuff
Glove Back Material
No Coating
Hand
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX800XL
Zoro #
G207467573
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Color
Taupe
ANSI/ISEA Cut Level
A1
Cuff
Slip On Cuff
Glove Back Material
No Coating
Hand
Pair
ANSI/ISEA Puncture Level
3

Description

For jobs that require durable impact protection, the Magid TREX Rebel Series TREX TRX800 Goatskin Driver Style Impact Glove features a goatskin leather shell cut and sewn to deliver affordable comfort and fit, superior abrasion resistance and longlasting durabilityx000D


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Gunn cut pattern increases comfort and dexterity
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
  • •Shirred elastic on back improves fit
  • •ANSI Level 1 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.