Shop MAGID
See all product information
Create Account
TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6, PR
- Mfr # TRX743XXS
- Zoro # G707461491
product price:
$
38.45
/pr
Key Features
Color
Hi-Viz Green
Glove Coating Material
No Coating; None
Glove Hand Style
Leather Palm
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRX743XXS
- Zoro #
- G707461491
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Hi-Viz Green
- Glove Coating Material
- No Coating; None
- Glove Hand Style
- Leather Palm
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 4
Dimensions
- Glove Size
- Green (Overedge)
Description
The versatile Magid TREX Windstorm Series TRX743 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX743 combines a goatskin leather palm and ANSI Level A6 Cut Resistance for breathable protection that fits your environmentx000D
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •Additional TPR guard between thumb and index finger secures common pinch points
- •High-visibility CoolMesh Venting System enhances airflow by up to 60%, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Cushion system on palm enhances comfort
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A6 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.