TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4, PR

  • Mfr # TRX744S

  • Zoro # G007461542


product price:  $23.75
/pr

Key Features

Color
Orange
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Hand Style
Leather Palm
Glove Coating Material
No Coating; None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX744S
Zoro #
G007461542
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Color
Orange
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Hand Style
Leather Palm
Glove Coating Material
No Coating; None

Description

The versatile Magid TREX Windstorm Series TRX744 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX744 combines a goatskin leather palm and ANSI Level A4 Cut Resistance for breathable protection that fits your environmentx000D


  • •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
  • •CoolMesh Venting System enhances airflow, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
  • •Goatskin leather palm provides dexterity and abrasion resistance
  • •Reinforced thumb saddle enhances durability at a critical wear point
  • •Slip-on cuff with hook and loop closure ensures a secure fit
  • •ANSI Level A4 Cut Resistance, ANSI Level 3 Puncture Resistance, ANSI Level 4 Abrasion Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.