TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back, PR

  • Mfr # TRX747S

  • Zoro # G507461561


product price:  $40.99
/pr

Key Features

Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Glove Coating Material
Leather; None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX747S
Zoro #
G507461561
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Glove Coating Material
Leather; None

Description

For safety programs where impact protection and backofhand cut protection is required, the Magid TREX Windstorm Series Goatskin Leather Palm Impact Glove is a breathable impact option that delivers A6 Cut Resistance on the palm and A4 Cut Resistance on the backx000D


  • •Goatskin leather palm provides dexterity and abrasion resistance
  • •Back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
  • •Reinforced thumb saddle enhances durability at a critical wear point
  • •Cushion system on palm enhances comfort
  • •ANSI Level A6 Cut Resistance (Palm only) and ANSI Level A4 Cut Resistance (back of hand material), ANSI Level 4 Abrasion Resistance, and ANSI Level 4 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.