Two-Tone Hi-Vis Surveyors Vest S, M Class 2 , Zipper 6 Pockets

  • Mfr # SVSUR6-O-SM

  • Zoro # G707462351


product price:  $14.15
/ea

Key Features

Material
Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVSUR6-O-SM
Zoro #
G707462351
UPC #
-
Country of Origin
China

Dimensions

Size
S, M

Details

Item
Two-Tone Hi-Vis Surveyors Vest
Color
Orange
Material
Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6

Description

The Magid SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest feature 6 pockets, making them ideal for carrying tools at an incredible value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.