Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vend Ready Gloves, Salt & Pepper

  • Mfr # SW-GPD282-5

  • Zoro # G208081136


product price: $11.19
/pr
Sold in multiples of 12 for $134.28

Key Features

Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-GPD282-5
Zoro #
G208081136
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Vend Ready Gloves
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3

Description

For jobs that involve precision handling of sharp materials, the super soft Magid DROC GPD282 Hyperon work gloves combine ultracomfortable, cooltothetouch dexterity with 360 ANSI level A2 cut protection Shrinkwrapped for vending use


  • •Polyurethane palm coating maintains dexterity while delivering excellent grip
  • •Durable 15-gauge Hyperon shell delivers breathability, comfort, and 360? cut protection
  • •Premium Hyperon form-fitting shell contours to the hand for a comfortable fit and maximum dexterity
  • •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
  • •ANSI Level 6 abrasion resistance extends the life of the glove
  • •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
  • •Machine washable for longer service life
  • •Silicone-free
  • •ANSI Level A2 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.