Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Pro 24 x 42 FR Leather Split Leg Apron

  • Mfr # 1041T42BR

  • Zoro # G907461796


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
100% Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041T42BR
Zoro #
G907461796
UPC #
-
Country of Origin
United States

Details

Item
Welding Clothing
Material
100% Leather

Description

These Magid 1041T42BR Split leather aprons are great for welding and heavy duty jobs This welding apron features split legs that create ease of movement on the job Deluxe leather on this waist apron protects from heat and sparks This 24 x 42 tan safety apron sports a crotch patch, black webbing ties, plastic buckles on waist and legs and has cut level 1 according to ANSIISEA 105 standard


  • •Tan
  • •Deluxe split leather
  • •Protects from heat and sparks
  • •24" X 42"
  • •Split leg style for ease of movement
  • •Crotch patch
  • •Black webbing ties
  • •Plastic buckles on waist and legs
  • •cut level 1 according to ANSI/ISEA 105 standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.