Zoro Homepage

Weld Pro T4115 Flame Resistant Leather Cape Sleeve

  • Mfr # T4115-M

  • Zoro # G408109586


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
100% Leather
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4115-M
Zoro #
G408109586
UPC #
-
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Cape Sleeves
Material
100% Leather
Color
Brown

Description

Magid's all leather welder's cape sleeves and bibs are manufactured from the finest hand picked leather hides for consistent quality and long wear The leather is strong and flexible, and the special tanning process allows it to remain soft when continuously exposed to heat It is extremely durable, yet economical when compared to high temperature synthetic fabrics The stress points are reinforced with staples and rivets, and seams are sewn with Kevlar thread The lower back is left open to provide coolness and comfort Add optional bib apron in 14 or 19 length for extra frontal protection simply snap in place to extend coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.