Zoro Homepage

Weld/Heat Gloves, Carbon X, Black, One Size Fits All, 1 PR

  • Mfr # CF200

  • Zoro # G707466403


product price: $26.25
/pr

Key Features

Size
One Size Fits All
Material
Carbon X
Lining
No Lining
Color
Black
Application
High Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF200
Zoro #
G707466403
UPC #
-
Country of Origin
United States

Dimensions

Size
One Size Fits All

Details

Item
Weld/Heat Gloves
Material
Carbon X
Lining
No Lining
Color
Black
Application
High Heat

Description

In highheat environments, the Magid MGard CF200 work gloves provide effective, flame resistant hand protection The CF200 gloves are ideal for applications such as foundry molding, metal handling, mining, oil gas and steel mill workers For those jobs that were once too hot to handle, try Magid's MGard carbon fiber work gloves


  • •Machine knit carbon fiber blend delivers superior flame resistance and heat protection
  • •Built to withstand direct flame contact without igniting, burning or melting
  • •Wear alone or as a liner for added flame and heat protection
  • •11" length extends protection past the wrist
  • •Ambidextrous
  • •Made in the U.S.A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.