Weld/Heat Gloves, Cotton, Gauntlet Cuff Men's (Fits Large), 12 PK

  • Mfr # 598KSGT

  • Zoro # G207466392


product price:  $431.99
/pk 12, $36.00/ea
Free Shipping & Returns

Key Features

Size
Men's (Fits Large)
Cuff Style
Gauntlet
Material
Cotton
Lining
Twaron
Application
Hot Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598KSGT
Zoro #
G207466392
UPC #
-
Country of Origin
Philippines

Dimensions

Size
Men's (Fits Large)

Details

Item
Weld/Heat Gloves
Cuff Style
Gauntlet
Material
Cotton
Lining
Twaron
Application
Hot Mill
Back Material
Three Piece

Description

Magid Heater Beater Extra Heavy Hot Mill Work Gloves are extra heavyweight that are great for handling hot objects over brief periods The Twaron lining is heat resistant and offers ANSI Level 5 cut protection while the 4 12 gauntlet cuff provides excellent protection and durability


  • •ANSI cut level 5
  • •Four layer palm
  • •Twaron lining is heat resistant and offers cut protection
  • •Clute pattern is roomy and comfortable
  • •4 1/2" gauntlet cuff provides additional protection and durability in critical wear areas
  • •Nap-out fabric allows for enhanced grip and heat protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.