Zoro Homepage

Weld/Heat Gloves, Leather, L, 12 PK

  • Mfr # T8800-L

  • Zoro # G407461784


product price: $392.99
/pk 12, $32.75/ea
Free Shipping & Returns

Key Features

Application
Mig/Tig
Palm Material
Leather
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8800-L
Zoro #
G407461784
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Weld/Heat Gloves
Application
Mig/Tig
Palm Material
Leather
Color
Black

Description

Magid's Weld Pro T8800 13 MIG welding gloves feature black premium pig grain leather on the palm and back of the index finger for optimal flexibility and protection The gold split cow leather back and cuff provide rugged protection and costsavings over allgrain gloves The gloves also feature a foam lining on the back, a canvaslined cuff, and a shirred elastic back for exceptional comfort and protection To top it off, the T8800 features a leather thumb strap and sewnin leather palm patch for increased durability and protection T8800 gloves are sewn with Dupont Kevlar thread, keeping your hands safe and your work uncompromised

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.