Zoro Homepage

Weld/Heat Gloves, Leather, M, 12 PK

  • Mfr # T2701SMED

  • Zoro # G507461639


product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Glove Size
M
Application
General Welding
Glove Leather Grade
Premium
Palm Material
Leather
Color
Russet Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2701SMED
Zoro #
G507461639
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Weld/Heat Gloves
Application
General Welding
Glove Leather Grade
Premium
Palm Material
Leather
Color
Russet Brown

Description

Magid WeldPro T2701S Welding Gloves are made of full premium shoulder split cowskin leather for maximum protection during the toughest jobs Featuring a Gunn cut pattern and wing thumb, these comfortable welding gloves are sewn with Kevlar thread, and are fully welted at all critical seams The T2701S also features a jersey lined palm and foamjersey lined back for added protection from high heat Available in three sizes with options for left and righthand only styles, the T2701S is your choice for quality, longlasting welding protection at an affordable price

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.